References
Sandvik Coromant:C2I-G2N-0300-0004-GF5015
Rubix:318A5662
Manufacturer :8194299
EAN:7323226541113


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | gf5015 |
Product details : SANDVIK C2I-G2N-0300-0004-GF5015 COROCUT 8194299
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | gf5015 |
| Radius | 0.4 mm |
| Cutting depth | 19.14 mm |
Show UNSPSC/ECL@SS
£ 200.45 excl. VAT
/ 5 pieces
£ 240.54 incl. VAT
- Usually arrives within 14 working days