References
Sandvik Coromant:C2I-L2N-0792-0008-GF1225
Rubix:318A1888
Manufacturer :8194349
EAN:7323226541618


Technical specifications
| Insert Type | corocut® 2 insert for grooving (groove cutting) |
|---|---|
| Channel length | 7.92 mm |
| Nuance/shade | gf |
Product details : SANDVIK C2I-L2N-0792-0008-GF1225 COROCUT 8194349
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving (groove cutting) |
|---|---|
| Channel length | 7.92 mm |
| Nuance/shade | gf |
| Radius | 0.8 mm |
| Cutting depth | 4 mm |
Show UNSPSC/ECL@SS
£ 317.85 excl. VAT
/ 5 pieces
£ 381.42 incl. VAT
- Usually arrives within 14 working days