References
Sandvik Coromant:C2I-J2L-0500-0502-CM1135
Rubix:318A5789
Manufacturer :8194223
EAN:7323226540352


Technical specifications
| Insert Type | corocut® 2 insert for parting-off |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | 235 |
Product details : SANDVIK C2I-J2L-0500-0502-CM1135 COROCUT 8194223
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for parting-off |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | 235 |
| Radius | 1.5875 mm |
| Cutting depth | 13 mm |
Show UNSPSC/ECL@SS
£ 197.40 excl. VAT
/ 5 pieces
£ 236.88 incl. VAT
- Usually arrives within 14 working days