References
Sandvik Coromant:C2I-H2N-0396-0008-GF5015
Rubix:318A5197
Manufacturer :8194332
EAN:7323226541441


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 3.96 mm |
| Nuance/shade | gf5015 |
Product details : SANDVIK C2I-H2N-0396-0008-GF5015 COROCUT 8194332
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 3.96 mm |
| Nuance/shade | gf5015 |
| Radius | 0.8 mm |
| Cutting depth | 3 mm |
Show UNSPSC/ECL@SS
£ 212.35 excl. VAT
/ 5 pieces
£ 254.82 incl. VAT
- Usually arrives within 14 working days