References
Sandvik Coromant:C2I-G2N-0300-0002-GFH13A
Rubix:318A8929
Manufacturer :8194286
EAN:7323226540987


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | h13a |
Product details : SANDVIK C2I-G2N-0300-0002-GFH13A COROCUT 8194286
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | h13a |
| Radius | 0.2 mm |
| Cutting depth | 1.5 mm |
Show UNSPSC/ECL@SS
£ 160.30 excl. VAT
/ 5 pieces
£ 192.36 incl. VAT
- Usually arrives within 14 working days