References
Sandvik Coromant:C2I-F2N-0250-0002-CM4425
Rubix:318A7578
Manufacturer :8194187
EAN:7323226539998


Technical specifications
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 2.5 mm |
| Nuance/shade | neutral |
Product details : SANDVIK C2I-F2N-0250-0002-CM4425 COROCUT 8194187
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 2.5 mm |
| Nuance/shade | neutral |
| Radius | 0.2 mm |
| Cutting depth | 19.02 mm |
Show UNSPSC/ECL@SS
£ 175.70 excl. VAT
/ 5 pieces
£ 210.84 incl. VAT
- Usually arrives within 14 working days