References
Sandvik Coromant:QD-NB-0100-0001-CM 1145
Rubix:319A7957
Manufacturer :6642883


Technical specifications
| Insert Type | plug-in indexable insert |
|---|---|
| Channel length | 1 mm |
| Nuance/shade | cm |
Product details : SANDVIK QD-NB-0100-0001-CM1145 COROCUT 6642883
CoroCut® QD, insert for cut-off operations
Technical specifications
Attributes
| Insert Type | plug-in indexable insert |
|---|---|
| Channel length | 1 mm |
| Nuance/shade | cm |
| Radius | 0.07 mm |
| Cutting depth | 3.3 mm |
Show UNSPSC/ECL@SS
£ 181.50 excl. VAT
/ 10 pieces
£ 217.80 incl. VAT
- Usually arrives within 14 working days