References
Sandvik Coromant:CNGA120404S01020A 7025
Rubix:317A2127
Manufacturer :6155443

Product details : SANDVIK CNGA120404S01020A7025 BORON NITRIDE TOOL 6155443
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnga |
|---|---|
| Nuance/shade | qm |
| Edge length | 7.94 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 673.75 excl. VAT
/ 5 pieces
£ 808.50 incl. VAT
- Usually arrives within 14 working days
