Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Copying tool tip
SANDVIK VBMT 16 04 04-MM 2220 INSERT 7231484
SANDVIK VBMT 16 04 04-MM 2220 INSERT 7231484
Insert
References
sandvik coromant:
VBMT 16 04 04-MM 2220
rubix:
262A2809
manufacturer :
7231484
ean:
7323221714840
Technical specifications
Plate type
VBMT 16 04 04-MM
Nuance/shade
2220
See all Specifications
Product details
Technical specifications
Product details : SANDVIK VBMT 16 04 04-MM 2220 INSERT 7231484
Technical specifications
Attributes
Plate type
VBMT 16 04 04-MM
Nuance/shade
2220
Thickness
4.7625
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.04
excl. VAT
/
Each
£
15.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK KNUX 16 04 05R11 H13A 5732918
SANDVIK TR-DC1308-M 1115 TR INSERT FOR TURNING 5755225
MITSUBCARB VNMG160404-LS MP9015 INSERT TURNING NEGATIVE 90034288
SANDVIK VBMT 16 04 04-PM4335 107 INSERT FOR TURNING 7080719
PRAMET VCGT 070202E-FF2:T8315 7156784
SANDVIK DNMX150408-WMX4415 T-MAX P TURNING INVEIO 7859249
MITSUBCARB VBMT160404-LP MP3025 INSERT TURNING COATED CERMET 90035162
SANDVIK RCMX 20 06 00 4425 8019525
PRAMET VCGT 070204E-FF2:T8315 7156786
MITSUBCARB DNMG150412-MS US735 INSERT TURNING COATED NEGATIVE 7009012
MITSUBCARB NP-VNGA160404TH4 BC8130 INSERT TURNING CBN 90041536
SANDVIK TR-DC1304-F1515 COROTURN TR 300 T-MAX Q-CUT 5755226
WALTER VCMT160408-FM4 WMP20S TURNING INSERTS (POSITIVE) 6465899
SANDVIK TNMG160404-XM4425 T-MAX P TURNING INVEIO 7861281
SANDVIK DNMG 15 06 12-PM 4415 7859069