References
Sandvik Coromant:CNMG 16 06 08-PM 4425
Rubix:260A6156
Manufacturer :7860698
EAN:7323225046664


Technical specifications
| Insert Type | insert for turning (t-max® p) - cnmg 16 06 08-pm 4425 |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK CNMG 16 06 08-PM 4425 INSERT FOR TURNING 7860698
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (t-max® p) - cnmg 16 06 08-pm 4425 |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 15.3 mm |
| Thickness | 6.35 mm |
| Radius | 0.79 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 230.80 excl. VAT
/ 10 pieces
£ 276.96 incl. VAT
- Usually arrives within 14 working days