References
Sandvik Coromant:TCMT 16 T3 08-PR 4425
Rubix:258A4278
Manufacturer :7861079
EAN:7323225050364

Product details : SANDVIK TCMT 16 T3 08-PR 4425 INSERT 7861079
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive triangular insert (coroturn® 107, iso code tcmt) |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 143.90 excl. VAT
/ 10 pieces
£ 172.68 incl. VAT
- Usually arrives within 14 working days
