References
Sandvik Coromant:SNMG 12 04 04-PM 4335
Rubix:222A6354
Manufacturer :7080841
EAN:7323221186685


Technical specifications
| Insert Type | t-max® p turning insert (snmg), pm chipbreaker |
|---|---|
| Nuance/shade | 4335 |
Product details : SANDVIK SNMG 12 04 04-PM4335 P INSERT FOR TURNING 7080841
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (snmg), pm chipbreaker |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 12.3 mm |
| Thickness | 4.7625 mm |
| Radius | 0.3969 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 141.60 excl. VAT
/ 10 pieces
£ 169.92 incl. VAT
- Usually arrives within 14 working days