References
Sandvik Coromant:CCMT 09 T3 04-UR 4335
Rubix:249A1245
Manufacturer :7080763
EAN:7323221185800


Technical specifications
| Insert Type | rhombic 80° indexable insert |
|---|---|
| Nuance/shade | ur (roughing) |
Product details : SANDVIK CCMT 09 T3 04-UR4335 107 INSERT FOR TURNING 7080763
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | rhombic 80° indexable insert |
|---|---|
| Nuance/shade | ur (roughing) |
| Edge length | 9.3 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 114.40 excl. VAT
/ 10 pieces
£ 137.28 incl. VAT
- Usually arrives within 14 working days