References
Sandvik Coromant:7080701
Rubix:209A6079
Manufacturer :7080701
EAN:7323221185183

Product details : SANDVIK DCMT 11 T3 04-PM4335 107 INSERT FOR TURNING 7080701
Technical specifications
Attributes
| Nuance/shade | pm |
|---|---|
| Thickness | 3.969 mm |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 112.00 excl. VAT
/ 10 pieces
£ 134.40 incl. VAT
- In stock: Next day delivery
