Product details : JALAS 8709H-42-43 INSOLE HIGH ARCH SIZE 42-43
Insole for high arches that makes your Jalas shoes even more comfortable and safe. Double shock absorption zones in PORON® XRD® reduces the risk of injury and increase comfort. The insole is anatomically designed and approved for use in all JALAS® Safety shoes. It can also be included in a complete protection against ESD.
Strengths
Excellent fit, very comfortable, breathable, excellent shock absorption.
Applications
Prevents the risk of: antistatic, stress injuries.
Technical specifications
Attributes
EU shoe size
42/43
Colour
Blue
Main material
EVA
Secondary colour
Black
Material
Textile, Soft E.V.A, Polyester based electro conductive thread, Control bar in TPU, Double shock absorption zones in Poron® XRD®