Product details : JALAS 8710M-44-45 INSOLE MEDIUM ARCH SIZE 44-45
JALAS® 8710M MEDIUM ARCH SUPPORT, Insole for medium arches, textile, soft E.V.A, polyester based electro conductive thread, Control bar in TPU, double shock absorption zones in Poron® XRD®, green, black, heel/arch support, approved for use in all JALAS® p
Strengths
•Excellent fit, very comfortable, breathable, excellent shock absorption
Applications
Antistatic;stress injuries
Technical specifications
Attributes
EU shoe size
44/45
Colour
Green
Main material
EVA
Secondary colour
Black
Material
Textile, Soft E.V.A, Polyester based electro conductive thread, Control bar in TPU, Double shock absorption zones in Poron XRD