JALAS 8711L INSOLE LOW ARCH ORANGE/BLACK EU44-45 UK10-10.5


Insole JALAS 8711L LOW ARCH

References
jalas:8711L-44/45
rubix:2586535
ean:6408487439575
brand logo
brand logo
brand logo
Technical specifications
EU shoe size44/45
ColourOrange
Main materialEVA
See all Specifications

Product details : JALAS 8711L INSOLE LOW ARCH ORANGE/BLACK EU44-45 UK10-10.5


JALAS® 8711L LOW ARCH SUPPORT, Insole for low arches, textile, soft E.V.A, polyester based electro conductive thread, Control bar in rigid E.V.A, double shock absorption zones in Poron® XRD®, orange, black, heel/arch support, approved for use in all JALAS

Strengths

Excellent fit, breathable, excellent shock absorption.

Applications

Prevents antistatic risks and stress injuries.
brand logo

Technical specifications


Attributes
EU shoe size44/45
ColourOrange
Main materialEVA
Secondary colourBlack
MaterialEVA / textile / electro-conductive fiber made from polyester
Show UNSPSC/ECL@SS
£ 36.66 excl. VAT
/ Each
£ 43.99 incl. VAT
  • Sold out