References
SMC:ARBQ4000-00-A-1
Rubix:2599712
Manufacturer :ARBQ4000-00-A-1

Product details : SMC ARBQ4000-00-A-1 AIR REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Strengths
Modular type regulator
Optional embedded pressure gauge
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
Optional embedded pressure gauge
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
Technical specifications
Attributes
| Logistic Weight | 399 g |
|---|---|
| Type | interface regulator |
Show UNSPSC/ECL@SS
£ 130.26 excl. VAT
/ Each
£ 156.31 incl. VAT
- Delivery usually within ( 8 ) days