SMC MY-J25 FLOATING BRACKET

Accessory

See technical informationSee documents

References

SMC:MY-J25
Rubix:118A3911
Manufacturer :MY-J25
EAN:3618036330281
MY-J***, MY1 Series Floating Joint

Technical specifications

Typeaccessory my1b
See all Specifications

Documents

Product details : SMC MY-J25 FLOATING BRACKET


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x27x25 mm
Logistic Weight113 g
Typeaccessory my1b
£ 11.09 excl. VAT
/ Each
£ 13.31 incl. VAT
  • Delivery usually within ( 4 ) days