References
SMC:ARBY3000-05-P-2
Rubix:265A1122
EAN:3618035558488

Product details : SMC ARBY3000-05-P-2
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Strengths
Modular type regulator
Optional embedded pressure gauge
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
Optional embedded pressure gauge
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Type | solenoid valve |
Show UNSPSC/ECL@SS
£ 117.40 excl. VAT
/ Each
£ 140.88 incl. VAT
- Delivery usually within ( 4 ) days