SMC VR3100-01O PNEUMATIC INDICATOR
VR3100 series PNEUMATIC INDICATOR
See technical informationSee documentsReferences
SMC:VR3100-01O
Rubix:107A1647
Manufacturer :VR3100-01O
EAN:3618036543292

Documents
Product details : SMC VR3100-01O PNEUMATIC INDICATOR
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Indicates presence of pneumatic pressure
•Port size: Rc(PT) 1/8
•Operating pressure: 0.1 to 0.8MPa
•Color of indication: red, green, orange
Indicator Color: O (Orange)
•Port size: Rc(PT) 1/8
•Operating pressure: 0.1 to 0.8MPa
•Color of indication: red, green, orange
Indicator Color: O (Orange)
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | vr3100 indicator |
Show UNSPSC/ECL@SS
£ 39.34 excl. VAT
/ Each
£ 47.21 incl. VAT
- Delivery usually within ( 4 ) days