References
SMC:EX245-FPS1
Rubix:393A2620
Manufacturer :EX245-FPS1
Documents
Product details : SMC EX245-FPS1 FIELDBUS SYSTEM
The product EX245-SPN1 is being discontinued.
Centralised serial transmission system for input/output
Compatible protocol: PROFINET
32 valves, 128 inputs, 64 outputs, up to 8 modules
IP65 enclosure compliant.
Strengths
AIDA specifications compliant.
Compatible with PROFIsafe
Compatible protocol PROFINET.
Push Pull, M12 connectors.
Max. 32 valves.
Max. 128 inputs; Max. 64 outputs.
Applicable valve series: JSY3000, JSY5000, SY3000, SY5000, VQC2000, VQC4000.
Technical specifications
Attributes
| Type | ex245, si unit, compact |
|---|
Show UNSPSC/ECL@SS
£ 2,180.30 excl. VAT
/ Each
£ 2,616.36 incl. VAT
- Delivery usually within ( 29 ) days
