SMC SV1300-06-A1 INTERFACE REGULATOR


Interface Regulator

References
smc:SV1300-06-A1
rubix:2605325
manufacturer :00040965

Product details : SMC SV1300-06-A1 INTERFACE REGULATOR


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.

Strengths

•Fluid: air
Operating pressure range: -100kPa to 0. 7MPa
Response time ms (at 0. 5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)

Technical specifications


Attributes
No attributes to display for this product
£ 63.77 excl. VAT
/ Each
£ 76.52 incl. VAT
  • Delivery usually within ( 4 ) days