Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196846 SOLENOID VALVE CPE10-M1BH-3GL-QS-4
FESTO 196846 SOLENOID VALVE CPE10-M1BH-3GL-QS-4
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-3GL-QS-4
rubix:
110A6190
manufacturer :
196846
ean:
4052568159566
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196846 SOLENOID VALVE CPE10-M1BH-3GL-QS-4
Solenoid valve CPE10-M1BH-3GL-QS-4 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=190 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
90
x
17
x
80
mm
Logistic Weight
61,45
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.92
excl. VAT
/
Each
£
160.70
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 170341 SOLENOID VALVE CPE24-M3H-5/3B-3/8
FESTO 196854 SOLENOID VALVE CPE10-M1BH-3OLS-M5
FESTO 548056 SOLENOID VALVE CPVSC1-M1HT-K-H-Q3C
SMC SS5Y5-10S60-14B-C4 MANIFOLD BASE
SMC DXT1215T-5WOU-01F
FESTO 163166 SOLENOID VALVE CPE24-M1H-5L-3/8
FESTO 575378 DOCUMENTATION
FESTO 196847 SOLENOID VALVE CPE10-M1BH-3GL-QS-6
SMC VO307-5DZ1-X84-Q SOLENOID VALVE
SMC EX260-FPS1
FESTO 547283 SOLENOID VALVE CPVSC1-M1H-D-T-Q4C
SMC SS5Y5-11L23-07B-C4 MANIFOLD BASE
SMC SS5Y3-10F1-11B-C3 MANIFOLD BASE
FESTO 547313 SOLENOID VALVE CPVSC1-M1LH-D-T-Q4C
FESTO 170313 SOLENOID VALVE CPE24-M2H-5/3G-QS-12