SMC EX120-SMJ1 SERIAL TRANSMISSION CC-LINK

Interface Unit

See technical informationSee documents
References
SMC:EX120-SMJ1
Rubix:108A8345
Manufacturer :EX120-SMJ1
EAN:3618036112030
brand logo
Technical specifications
Typeinterface unit
Documents

Product details : SMC EX120-SMJ1 SERIAL TRANSMISSION CC-LINK


Following the success of our EX120 Serial Interface Series we are please to confirm that we have now extended this range with the addition of some CompoNetTM protocol compliant versions. Designed for use with our popular SV1/2/3/4000, SY3/5000 and VQ1/2000 valve ranges, these new Fieldbus units ensure high speed response performance (approximately 1024 points in 1 ms) and multiple point capabilities (384 slaves per master). For ease of installation, the Series EX120/121/122 ranges can be used with either round or flat ribbon communication cables.
•A Serial Interface Unit for SY, VQ and SV Valve Series compliant with CompoNetTM open network.
•High-speed response.
•Multiple points.
•Possibility of using with two different types of communication cables.

Valve Interface: 0 (Plug-in)
Communication Protocol: MJ1 (For MITSUBISHI CC-LINK)
Valve Common Polarity: None

Strengths

Compatible with series SV1000/2000/3000/4000, VQ1000/2000, SY3000/5000
IP20 enclosure
Available with a variety of communication protocols

Technical specifications


Attributes
Typeinterface unit
Show UNSPSC/ECL@SS
£ 206.56 excl. VAT
/ Each
£ 247.87 incl. VAT
  • Delivery usually within ( 4 ) days