Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
ASCONUMAT PLUG CONNECTOR 88122602
ASCONUMAT PLUG CONNECTOR 88122602
Coil connector
References
asco:
88122602
rubix:
182A2336
Technical specifications
Type
a
Product details
Technical specifications
Product details : ASCONUMAT PLUG CONNECTOR 88122602
Industrial standard connector form A, 18 mm, size 30, IP65
Technical specifications
Attributes
Type
a
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.99
excl. VAT
/
Each
£
2.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC EX600-ED3 EX600 END PLATE
SMC EX260-SDN3 EX260 SI UNIT
AVENTICS 0820019526 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30
CAMOZZI 20-0072-0076 24V COIL U72
FESTO 573944 ELECTRICAL SUB-BASE
SMC EX260-SEN1 EX260 SI UNIT
FESTO 573942 ELECTRICAL SUB-BASE VAVE-L1-1VK7-LP
AVENTICS PREFABRICATED CABLE 1834484208
AVENTICS R422101604
AVENTICS 0820019500 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30
FESTO 566718 ELECTRICAL SUB-BASE
SMC IZS41-340P-06B
ASCO 400727-117 COIL.230/50,110/DC.5,0-6,0W.C25.SC
SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
AVENTICS 0820019527