MITSUBCARB S16MSTFCR11 TOOL-HOLDER INTERNAL 7013849
Internal machining S16MSTFCR11 - Boring bar Type S
See technical informationReferences
Mitsubishi Materials:S16MSTFCR11
Rubix:277A2220

Product details : MITSUBCARB S16MSTFCR11 TOOL-HOLDER INTERNAL 7013849
The minimum cutting diameter is 11mm. ISO standard. Positive removable insert 7°. Screw-clamping type. Equivalent l/d ratio of 3 - 5 times the diameter (7 times max. with the carbide drill shank).
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of assembly | with shank |
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 136.07 excl. VAT
/ Each
£ 163.28 incl. VAT
- Usually arrives within 14 working days
