SMC IP5100-031F-D POSITIONER
IP5100, Pneumatic-Pneumatic Positioner, Rotary Type
See technical informationSee documentsReferences
SMC:IP5100-031F-D
Rubix:393A8328
Manufacturer :IP5100-031F-D
Documents
Product details : SMC IP5100-031F-D POSITIONER
Strengths
Sensitivity: Within ±0.5 % F.S
Repeatability: Within ±0.5 % F.S
Ambient and fluid temperatures: -20 to 80 °C
Option: high temperature (100 °C)
Pneumatic input: 0.02 to 0.1 MPa.
Technical specifications
Attributes
| Type | ip5100, pneumatic-pneumatic positioner, rotary type |
|---|
Show UNSPSC/ECL@SS
£ 466.32 excl. VAT
/ Each
£ 559.58 incl. VAT
- Usually arrives within 14 working days
