SMC ITV3030-04F4N3 ELECTRO-PNEUMATIC REGULATOR
Electro Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITV3030-04F4N3
Rubix:2606760
Manufacturer :ITV3030-04F4N3
Documents
Product details : SMC ITV3030-04F4N3 ELECTRO-PNEUMATIC REGULATOR
Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Model: 30 (4000 L/min)
Pressure Range: 3 (0.005~0.5 MPa)
Power Voltage: 0 (24VDC)
Input Signal: 0 (Current Style 4~20mADC
Requires Sourcing Type PLC Input Module):
Monitor Output: 4 [Analogue Output 4~20mA (Sink type/+COM type), for option -X256
Thread: F (G[PF])
Port Size: 4 (1/2 [3000])
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: 3 (Bar)
Options: None
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Model: 30 (4000 L/min)
Pressure Range: 3 (0.005~0.5 MPa)
Power Voltage: 0 (24VDC)
Input Signal: 0 (Current Style 4~20mADC
Requires Sourcing Type PLC Input Module):
Monitor Output: 4 [Analogue Output 4~20mA (Sink type/+COM type), for option -X256
Thread: F (G[PF])
Port Size: 4 (1/2 [3000])
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: 3 (Bar)
Options: None
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|
Show UNSPSC/ECL@SS
£ 634.03 excl. VAT
/ Each
£ 760.84 incl. VAT
- Delivery usually within ( 4 ) days
