References
Aventics:R412019821
Rubix:272A3657
Manufacturer :R412019821
EAN:3666750001345


Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : AVENTICS R412019821
Short-stroke cylinder, Series SSI
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 53.79 excl. VAT
/ Each
£ 64.55 incl. VAT
- Usually arrives within 14 working days