References
SMC:C96SB40-70
Rubix:112A2279

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 70 mm |
| Type | without integrated magnetic detection |
Product details : SMC C96SB40-70 ISO 15552 CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Logistic Weight | 1064 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 70 mm |
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 104.31 excl. VAT
/ Each
£ 125.17 incl. VAT
- Delivery usually within ( 7 ) days