SMC C96SB63-160C CYLINDER PNEUMATIC 160MM STOKE 10BAR
ISO 15552 C96 series cylinders
See technical informationReferences
SMC:C96SB63-160C
Rubix:395A3101
EAN:3618035479608

Product details : SMC C96SB63-160C CYLINDER PNEUMATIC 160MM STOKE 10BAR
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 149.43 excl. VAT
/ Each
£ 179.32 incl. VAT
- Usually arrives within 14 working days