References
SMC:C96SDB100-65
Rubix:2600121

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 65 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB100-65 ISO 15552 CYLINDER
C96S(D), ISO Cylinder, Double Acting, Single/Double Rod Configurator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 298x118x118 mm |
|---|---|
| Logistic Weight | 4968 g |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 65 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 276.21 excl. VAT
/ Each
£ 331.45 incl. VAT
- Delivery usually within ( 4 ) days