SMC C96SDB32-170 ISO 15552 CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SDB32-170
rubix:108A3963
brand logo
brand logo
Technical specifications
Cylinder diameter32Ā mm
Cylinder stroke170Ā mm
Typewith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB32-170 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight934Ā g
Cylinder diameter32Ā mm
Cylinder stroke170Ā mm
Typewith integrated magnetic detection
Inserted rod height22Ā mm
Show UNSPSC/ECL@SS
Ā£ 97.65 excl. VAT
/ Each
Ā£ 117.18 incl. VAT
  • Delivery usually within ( 6 ) days