SMC C96SDB40-180 ISO 15552 CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SDB40-180
rubix:106A7532
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke180 mm
TypeWith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB40-180 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight1416 g
Cylinder diameter40 mm
Cylinder stroke180 mm
TypeWith integrated magnetic detection
Inserted rod height24 mm
Show UNSPSC/ECL@SS
£ 112.04 excl. VAT
/ Each
£ 134.45 incl. VAT
  • Delivery usually within ( 7 ) days