SMC C96SDB80-1400 ISO 15552 CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SDB80-1400
rubix:106A4354
brand logo
brand logo
Technical specifications
Cylinder diameter80Ā mm
Cylinder stroke1400Ā mm
Typewith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB80-1400 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight14980Ā g
Cylinder diameter80Ā mm
Cylinder stroke1400Ā mm
Typewith integrated magnetic detection
Inserted rod height40Ā mm
Show UNSPSC/ECL@SS
Ā£ 422.19 excl. VAT
/ Each
Ā£ 506.63 incl. VAT
  • Delivery usually within ( 7 ) days