ISO 15552 C96 series cylinders
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 50 mm |
Type | With integrated magnetic detection |
Logistic Weight | 3640 g |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 50 mm |
Type | With integrated magnetic detection |
Inserted rod height | 40 mm |
Delivery usually within ( 4 ) days