AVENTICS 0822333205 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDER
ISO 6432, series MNI
See technical informationReferences
Aventics:0822333205
Rubix:272A5893
Manufacturer :822333205
EAN:3661475850452

Product details : AVENTICS 0822333205 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDER
ISO 6432 double-acting mini jack. MNI series with magnetic piston and elastic damping.
Strengths
Corrosion-resistant. ATEX version optional.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | mini jack |
Show UNSPSC/ECL@SS
£ 59.01 excl. VAT
/ Each
£ 70.81 incl. VAT
- Delivery usually within ( 5 ) days
