ISO 6432, series MNI
Type | Mini Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 500 mm |
Type | Mini Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 500 mm |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Max. service pressure | 10 bar |
Delivery usually within ( 5 ) days