ISO Compact Cylinder standard (ISO 21287) C55
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 140 mm |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 140 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Max. service pressure | 10 bar |
Delivery usually within ( 7 ) days