NORGREN RA/192050/MX/25 50MM DA P COMPACT CYLINDER
ISO compact double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RA/192050/MX/25
Rubix:112A0601
Manufacturer :RA/192050/MX/25


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : NORGREN RA/192050/MX/25 50MM DA P COMPACT CYLINDER
Short Stroke Cylinder 50Mm Bore 25Mm Stroke D/Acting
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 146.46 excl. VAT
/ Each
£ 175.75 incl. VAT
- Usually arrives within 14 working days