NORGREN RA/192025/MX/50 DA CYLINDER
ISO compact double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RA/192025/MX/50
Rubix:200A8311
Manufacturer :RA/192025/MX/50


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : NORGREN RA/192025/MX/50 DA CYLINDER
Compact cylinder
Compact cylinder
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 96.60 excl. VAT
/ Each
£ 115.92 incl. VAT
- Usually arrives within 14 working days