References
Aventics:0822395007
Rubix:151A8753
Manufacturer :935159
EAN:3661475903943


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : AVENTICS CYLINDER 0822395007
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 234.48 excl. VAT
/ Each
£ 281.38 incl. VAT
- Usually arrives within 14 working days