References
Festo:CRDSNU-B-32-100-PPS-A-MG-A1
Rubix:235A8870
Manufacturer :2176404
EAN:4052568252694

Documents
Product details : FESTO 2176404 ROUND CYLINDER
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 793,75 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Type | crdsnu round cylinder |
Show UNSPSC/ECL@SS
£ 177.08 excl. VAT
/ Each
£ 212.50 incl. VAT
- Delivery usually within ( 2 ) days