FESTO 2176402 ROUND CYLINDER CRDSNU-B-32-50-PPS-A-MG&


ISO Cylinder

References
festo:CRDSNU-B-32-50-PPS-A-MG-A1
rubix:204A1201
manufacturer :2176402
ean:4052568252670
CRDSNU-B-32-50-PPS-A-MG-A1 Round cylinder
brand logo
Technical specifications
TypeCRDSNU Round cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 2176402 ROUND CYLINDER CRDSNU-B-32-50-PPS-A-MG&


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight720,93 g
TypeCRDSNU Round cylinder
Cylinder diameter32 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 174.28 excl. VAT
/ Each
£ 209.14 incl. VAT
  • Delivery usually within ( 2 ) days