FESTO 8152631 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-25-40-P-A
rubix:390A5509
manufacturer :8152631
ean:4052568575922
brand logo
brand logo
Technical specifications
Typeroundline cylinder
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 8152631 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Typeroundline cylinder
Cylinder diameter25 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 149.62 excl. VAT
/ Each
£ 179.54 incl. VAT
  • Usually arrives within 14 working days