FESTO 8152639 ROUND CYLINDER


ISO Cylinder

References
festo:CRDSNU-32-40-P-A
rubix:390A5513
manufacturer :8152639
ean:4052568575984
brand logo
brand logo
Technical specifications
TypeRoundline Cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 8152639 ROUND CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRoundline Cylinder
Cylinder diameter32 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 188.98 excl. VAT
/ Each
£ 226.78 incl. VAT
  • Usually arrives within 14 working days