References
SMC:CP96NDB80-160C
Rubix:393A1489
Manufacturer :02017421
Documents
Product details : SMC CP96NDB80-160C CYLINDER WITH LOCK
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800 mm.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Type | cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 957.03 excl. VAT
/ Each
£ 1,148.44 incl. VAT
- Usually arrives within 14 working days
