References
SMC:C96SDB125-125
Rubix:110A6503
EAN:3618035477550
Documents
Product details : SMC C96SDB125-125 ISO CYLINDER
Technical specifications
Attributes
| Logistic Weight | 8800 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 125 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 457.25 excl. VAT
/ Each
£ 548.70 incl. VAT
- Delivery usually within ( 5 ) days