Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163358 STANDARDS-BASED CYLINDER DNC-40-200-PPV
FESTO 163358 STANDARDS-BASED CYLINDER DNC-40-200-PPV
Standards-based cylinder DNC
References
festo:
DNC-40-200-PPV
rubix:
112A7551
manufacturer :
163358
ean:
4052568133948
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163358 STANDARDS-BASED CYLINDER DNC-40-200-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1707,8
g
Type
dnc standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
256.24
excl. VAT
/
Each
£
307.49
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
PARKER MINICYL P1A-S016MS-0100
FESTO 1778838 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPSA-N3-R
NORGREN RM/28020/M/50 20MM SA MAGNETIC CYLINDER
FESTO 2126597 STANDARDS-BASED CYLINDER DSBC-80-60-PPVA-N3
FESTO 1774263 STANDARDS-BASED CYLINDER DSBF-C-40-100-PPVA-N3-R
SMC C85Y8-50S ISO 6432 CYLINDER
FESTO 3660763 ISO CYLINDER
SMC CP96KDB40-125C ISO CYLINDER
SMC C85N16-100S SPRING RETURN CYLINDER
NORGREN RM/55451/M/100 DA CYLINDER
SMC CD85N20-65-B RUBBER CUSHION CYLINDER
SMC CP96SDB40-300C ISO 15552 CYLINDER
SMC CD85RAF16-80-B DIRECT MOUNT ISO 6432 CYLINDER
FESTO 8165446 STANDARDS-BASED CYLINDER
MECALINE 895862 CYLINDER ISO15552 D40 C100 D M